




€389.17/ pieceexcl. VAT
€470.90incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | VCF |
Roller diameter | 2.5 in |
Roller width | 1.3125 in |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Tapered roller bearing |
Thread Size | 3/4-16 |
Punch shape | Internal hexagon |