




€341.45/ pieceexcl. VAT
€413.15incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | FCF |
Roller diameter | 2.5 in |
Roller width | 1.6875 in |
With sealing | Yes |
O. D. Configuration | Flanged |
Rolling element | Ball bearing |
Thread Size | 1-14 |
Punch shape | Internal hexagon |