




€204.73/ pieceexcl. VAT
€247.72incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | PCF |
Roller diameter | 1.5 in |
Roller width | 1.1875 in |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Ball bearing |
Thread Size | 5/8-18 |
Punch shape | Internal hexagon |