




€473.34/ pieceexcl. VAT
€572.74incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | FCFE |
Roller diameter | 2.5 in |
Roller length | 2.25 in |
Thread Size | 1-14 |
Eccentric | Yes |
With sealing | No |
Punch shape | Internal hexagon |
O. D. Configuration | Flanged |
Rolling element | Ball bearing |