




€194.38/ pieceexcl. VAT
€235.20incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | BCFE |
Roller diameter | 1.25 in |
Roller width | 0.75 in |
Roller length | 2.03 in |
Stud diameter | 0.5 in |
Thread Size | 1/2-20 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Selflube Bushing |