




€130.23/ pieceexcl. VAT
€157.58incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CFE |
Roller diameter | 0.5625 in |
Roller width | 0.375 in |
Roller length | 1.01 in |
Thread Size | 10-32 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |