




€1,049.10/ pieceexcl. VAT
€1,269.41incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CFE |
Roller diameter | 4 in |
Roller width | 2.25 in |
Roller length | 5.81 in |
Stud diameter | 1.5 in |
Thread Size | 1.1/2-12 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |