




€253.82/ pieceexcl. VAT
€307.12incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CFE |
Roller diameter | 2 in |
Roller width | 1.25 in |
Roller length | 3.28 in |
Stud diameter | 0.875 in |
Thread Size | 7/8-14 |
Eccentric | Yes |
With sealing | No |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |