




€459.24/ pieceexcl. VAT
€555.68incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CFE |
Roller diameter | 2.5 in |
Roller width | 1.5 in |
Roller length | 2.25 in |
Thread Size | 1-14 |
Eccentric | Yes |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |