
€54.16/ pieceexcl. VAT
€65.53incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCFE |
Roller diameter | 26 mm |
Roller length | 36 mm |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |