
€52.07/ pieceexcl. VAT
€63.00incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCFE |
Roller diameter | 16 mm |
Roller length | 28 mm |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |