




€1,236.65/ pieceexcl. VAT
€1,496.35incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | BCF |
Roller diameter | 4 in |
Roller width | 2.25 in |
Roller length | 5.75 in |
Stud diameter | 1.5 in |
Thread Size | 1.1/2-12 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Selflube Bushing |