




€193.06/ pieceexcl. VAT
€233.60incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | BCF |
Roller diameter | 1.75 in |
Roller width | 1 in |
Roller length | 2.75 in |
Stud diameter | 0.75 in |
Thread Size | 3/4-16 |
Eccentric | No |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Selflube Bushing |