

€49.32/ pieceexcl. VAT
€59.68incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCF..X |
Roller diameter | 26 mm |
Roller width | 12 mm |
Roller length | 36 mm |
Eccentric | No |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |