




€13,161.38/ pieceexcl. VAT
€15,925.27incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CFH |
Roller diameter | 7 in |
Roller width | 3.75 in |
Roller length | 7.6875 in |
Stud diameter | 3.5 in |
Thread Size | 3.1/2 - 4 |
Eccentric | No |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |