




€1,086.04/ pieceexcl. VAT
€1,314.11incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CFH |
Roller diameter | 4 in |
Roller width | 2.25 in |
Roller length | 3.5 in |
Stud diameter | 2 in |
Thread Size | 2-12 |
Eccentric | No |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |