




€66.73/ pieceexcl. VAT
€80.74incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CF |
Roller diameter | 0.75 in |
Roller width | 0.5 in |
Roller length | 1.375 in |
Stud diameter | 0.375 in |
Thread Size | 3/8-24 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |