




€802.16/ pieceexcl. VAT
€970.61incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CFH |
Roller diameter | 3.5 in |
Roller width | 2 in |
Roller length | 2.75 in |
Stud diameter | 1.75 in |
Thread Size | 1.3/4 - 12 |
Eccentric | No |
With sealing | No |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |