




€64.39/ pieceexcl. VAT
€77.91incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CF |
Roller diameter | 1.125 in |
Roller width | 0.625 in |
Roller length | 1.625 in |
Stud diameter | 0.4375 in |
Thread Size | 7/16-20 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |