




€75.52/ pieceexcl. VAT
€91.38incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CF |
Roller diameter | 1.25 in |
Roller width | 0.75 in |
Roller length | 2 in |
Stud diameter | 0.5 in |
Thread Size | 1/2-20 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |