




€8,330.50/ pieceexcl. VAT
€10,079.91incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CFD |
Roller diameter | 6 in |
Roller width | 3.25 in |
Roller length | 9.25 in |
Stud diameter | 2.5 in |
Thread Size | 2.1/2-12 |
Eccentric | No |
With sealing | No |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |