




€4,792.25/ pieceexcl. VAT
€5,798.62incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CFD |
Roller diameter | 5 in |
Roller width | 2.75 in |
Roller length | 7.8125 in |
Stud diameter | 2 in |
Thread Size | 2-12 |
Eccentric | No |
With sealing | No |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |