

€118.79/ pieceexcl. VAT
€143.74incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCFR..X |
Roller diameter | 62 mm |
Roller width | 29 mm |
Roller length | 80 mm |
Eccentric | No |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |