




€1,256.21/ pieceexcl. VAT
€1,520.01incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | BCCF |
Roller diameter | 4 in |
Roller width | 2.25 in |
Roller length | 5.75 in |
Stud diameter | 1.5 in |
Thread Size | 1.1/2-12 |
Eccentric | No |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Selflube Bushing |