




€5,162.77/ pieceexcl. VAT
€6,246.95incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CCFH |
Roller diameter | 5 in |
Roller width | 2.75 in |
Roller length | 5.0625 in |
Stud diameter | 2.5 in |
Thread Size | 2.1/2-12 |
Eccentric | No |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |