




€121.53/ pieceexcl. VAT
€147.05incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CCFH |
Roller diameter | 0.6875 in |
Roller width | 0.4375 in |
Roller length | 0.75 in |
Stud diameter | 0.3125 in |
Thread Size | 5/16-24 |
Eccentric | No |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |