




€570.48/ pieceexcl. VAT
€690.28incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CCF |
Roller diameter | 3 in |
Roller width | 1.75 in |
Roller length | 4.25 in |
Stud diameter | 1.25 in |
Thread Size | 1.1/4 - 12 |
Eccentric | No |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |