




€34.99/ pieceexcl. VAT
€42.34incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCF |
Roller diameter | 19 mm |
Roller width | 11 mm |
Roller length | 32 mm |
Stud diameter | 8 mm |
Thread Size | M 8x1.25 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |