




€33.75/ pieceexcl. VAT
€40.84incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCF |
Roller diameter | 16 mm |
Roller width | 11 mm |
Roller length | 28 mm |
Stud diameter | 6 mm |
Thread Size | M 6x1 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |