




€48.52/ pieceexcl. VAT
€58.71incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCFR |
Roller diameter | 30 mm |
Roller width | 14 mm |
Roller length | 40 mm |
Stud diameter | 12 mm |
Thread Size | M 12x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |