




€32.10/ pieceexcl. VAT
€38.84incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCFR |
Roller diameter | 13 mm |
Roller width | 9 mm |
Roller length | 23 mm |
Stud diameter | 5 mm |
Thread Size | M 5x0.8 |
Eccentric | No |
With sealing | Yes |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |