

€3,893.15/ pieceexcl. VAT
€4,710.71incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | 222 |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 53 mm |
Bore | Tapered bore |
Internal clearance | C1 |
Cage | Steel |
With sealing | Yes |
Number of rows | 1 |