MCGILL

MCGILL Single row spherical roller bearing Tapered bore With sealing SB 22218K C3 W33 SL

  • ERIKS:23987124
  • Manufacturer:726166119089
Image 1
Image 2
Image 1
Image 2
Save to list

€2,174.16/ pieceexcl. VAT

€2,630.73incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
222
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
40 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
Yes
Number of rows
1