

€1,263.78/ pieceexcl. VAT
€1,529.17incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | 222 |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | Yes |
Number of rows | 1 |