

€1,949.72/ pieceexcl. VAT
€2,359.16incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | 223 |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | Yes |
Number of rows | 1 |