

€2,201.93/ pieceexcl. VAT
€2,664.34incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | 222 |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | Yes |
Number of rows | 1 |