




€570.29/ pieceexcl. VAT
€690.05incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | 222 |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 1 |