




€897.78/ pieceexcl. VAT
€1,086.31incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | 222 |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 1 |