




€181.16/ pieceexcl. VAT
€219.20incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Cagerol® MR..S |
Inner diameter | 1.625 in |
Outer diameter | 2.1875 in |
Width | 1.25 in |
Model | without inner ring |
With sealing | Yes |