




€258.33/ pieceexcl. VAT
€312.58incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Cagerol® MR..DS |
Inner diameter | 1.5 in |
Outer diameter | 2.0625 in |
Width | 1.25 in |
Model | without inner ring |
With sealing | No |