




€85.83/ pieceexcl. VAT
€103.85incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Cagerol® MR |
Inner diameter | 1.0645 in |
Outer diameter | 1.6873 in |
Width | 0.998 in |
Model | without inner ring |
With sealing | No |