




€79.80/ pieceexcl. VAT
€96.56incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Cagerol® MR |
Inner diameter | 1.2915 in |
Outer diameter | 1.9373 in |
Width | 1.123 in |
Model | without inner ring |
With sealing | No |