MCGILL

MCGILL Needle roller bearing with ribs without inner ring MR 12 N

  • ERIKS:11437870
  • Manufacturer:726166065065
Image 1
Image 2
Image 1
Image 2
Save to list

€56.44/ pieceexcl. VAT

€68.29incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
Cagerol® MR..N
Inner diameter
0.75 in
Outer diameter
1.25 in
Width
0.75 in
Model
without inner ring
With sealing
No