




€56.44/ pieceexcl. VAT
€68.29incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Cagerol® MR |
Inner diameter | 0.75 in |
Outer diameter | 1.25 in |
Width | 1 in |
Model | without inner ring |
With sealing | No |