MCGILL

MCGILL Needle roller bearing with ribs with inner ring MR 20 N/MI 16 N

  • ERIKS:23984267
  • Manufacturer:726166065959
Image 1
Save to list

€137.71/ pieceexcl. VAT

€166.63incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
Cagerol® MR..N
Inner diameter
1 in
Outer diameter
1.75 in
Width
1 in
Model
with inner ring
With sealing
No