MCGILL

MCGILL Needle roller bearing with ribs with inner ring MR 16 N/MI 12 N

  • ERIKS:23984245
  • Manufacturer:726166065508
Image 1
Save to list

€115.56/ pieceexcl. VAT

€139.83incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
Cagerol® MR..N
Inner diameter
0.75 in
Outer diameter
1.5 in
Width
0.75 in
Model
with inner ring
With sealing
No