MCGILL

MCGILL Inner Ring with Lubrication hole MI 9 N

  • ERIKS:11437811
  • Manufacturer:726166000066
Image 1
Image 2
Image 1
Image 2
Save to list

€48.24/ pieceexcl. VAT

€58.37incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
9/16 in
Outer diameter
0.749 in
Width
0.76 in
with Lubrication hole
Yes