MCGILL

MCGILL Inner Ring with Lubrication hole MI 80 N

  • ERIKS:11437858
  • Manufacturer:726166000967
Image 1
Image 2
Image 1
Image 2
Save to list

€1,265.73/ pieceexcl. VAT

€1,531.53incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
5 in
Outer diameter
6 in
Width
2.1/2 in
with Lubrication hole
Yes