MCGILL

MCGILL Inner Ring with Lubrication hole MI 72 N

  • ERIKS:11437856
  • Manufacturer:726166000936
Image 1
Image 2
Image 1
Image 2
Save to list

€741.83/ pieceexcl. VAT

€897.61incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
4.1/2 in
Outer diameter
5.499 in
Width
2.515 in
with Lubrication hole
Yes