MCGILL

MCGILL Inner Ring with Lubrication hole MI 7 N

  • ERIKS:11437808
  • Manufacturer:726166000028
Image 1
Image 2
Image 1
Image 2
Save to list

€45.79/ pieceexcl. VAT

€55.41incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
7/16 in
Outer diameter
5/8 in
Width
0.76 in
with Lubrication hole
Yes